Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, 1/4" x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # U51651.025.0100
Zoro # G9682836
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 1/4"
- Material 18-8 Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51651.025.0100
- Zoro # G9682836
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 in |
Head Dia. | 0.367 in to 0.375 in |
Head Height | 0.19 in |
Maximum Head Width | 0.477 in |
Minimum Head Height | 0.172 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.477 in |
Maximum Head Height | 0.19 in |
Minimum Head Width | 0.442 in |
Thread Size | 1/4"-14 |
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size 1/4 In., Fastener Length 1 in, Head Width 0.477 in, Head Height 0.19 in, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.172 in, Minimum Head Width 0.442 in, Maximum Head Height 0.19 in, Maximum Head Width 0.477 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0125)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel 100 PK (H4175)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 300 PK (4RXP3)
- MIDWEST FASTENER M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55108)
- ZORO SELECT Sheet Metal Screw, 1/4" x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0075)
- ZORO SELECT Sheet Metal Screw, 1/4" x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0200)
- ZORO SELECT Sheet Metal Screw, 1/4" x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0150)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0025)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0037)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU76)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE61)
- Zoro Select Self-Tapping Screws