Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.021.0062
Zoro # G3497042
original price:
$3.89
5% off
new price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U26660.021.0062
- Zoro # G3497042
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5/8 in |
Drive Size | #3 |
Head Height | 0.151 in |
Head Dia. | 0.425 in to 0.407 in |
Minimum Head Width | 0.38 in |
Head Width | 0.412 in |
Thread Size | #12 |
Maximum Head Height | 0.151 in |
Minimum Head Height | 0.139 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.412 in |
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 5/8 in, Head Width 0.412 in, Head Height 0.151 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.139 in, Minimum Head Width 0.38 in, Maximum Head Height 0.151 in, Maximum Head Width 0.412 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.012.0075)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0250)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0200)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0075)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0150)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE66)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0250)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA47)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- Zoro Select Self-Tapping Screws