Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 1WA47
Zoro # G3288275
product price: $30.89
/pk 100, $0.31/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 3 in
- Drive Size #3
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WA47
- Zoro # G3288275
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Drive Size | #3 |
Head Height | 0.132 in |
Head Dia. | 0.412 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Thread Size | #12 |
Head Width | 0.412 in |
Description
Tapping Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #12, Fastener Length 3 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J933, Pack Size Small, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ4570)
- METRIC BLUE Hex Nut, M8-1.25, Alloy Steel, Class 10, Blue Phosphate, 6.50 mm Ht, 50 PK (UST181929)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Black Oxide Finish, 10 PK (Z8814)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU76)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0150)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0250)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE76)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV86)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0125)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (932045)
- Zoro Select Self-Tapping Screws