Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 3-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK
Mfr # 1CJG6
Zoro # G2930094
product price: $7.15
/pk 25, $0.29/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 3-1/2 in
- Drive Size #3
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CJG6
- Zoro # G2930094
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3-1/2 in |
Drive Size | #3 |
Head Dia. | 0.412 in |
Head Height | 0.125 in |
Thread Size | #12 |
Maximum Head Height | 0.125 in |
Head Width | 0.412 in |
Minimum Head Height | 0.132 in |
Dimensional Standards | ASME B18.6.4 |
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #12, Fastener Length 3 1/2 in, Head Width 0.412 in, Head Height 0.125 in, Drive Size #3, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.132 in, Maximum Head Height 0.125 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 100 PK (06858)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04160.062.0150)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.012.0031)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (1VU90)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (1WE27)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1001000-100P)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0087)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0100)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (67708)
- Zoro Select Sheet Metal Screws