Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.021.0200
Zoro # G3424337
original price:
$16.75
9% off
new price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U26661.021.0200
- Zoro # G3424337
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | #3 |
Head Dia. | 0.407 to 0.425 |
Head Height | 0.151 in |
Head Width | 0.412 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.38 in |
Thread Size | #12 |
Minimum Head Height | 0.139 in |
Maximum Head Height | 0.151 in |
Maximum Head Width | 0.412 in |
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 2 in, Head Width 0.412 in, Head Height 0.151 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.139 in, Minimum Head Width 0.38 in, Maximum Head Height 0.151 in, Maximum Head Width 0.412 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.043.3600)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0250)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0075)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0150)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0025)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0075)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU30)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0125)
- Zoro Select Self-Tapping Screws