Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
Mfr # U51662.021.0250
Zoro # G9190002
product price: $9.09
/pk 100, $0.09/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 2-1/2 in
- Drive Size #3
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51662.021.0250
- Zoro # G9190002
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Head Height | 0.12 in |
Head Dia. | 0.487 in to 0.511 in |
Thread Size | #12 |
Minimum Head Height | 0.105 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.12 in |
Maximum Head Width | 0.412 in |
Head Width | 0.412 in |
Minimum Head Width | 0.38 in |
Description
Tapping Sheet Metal Screw, Head Type Truss, Finish Plain, Material 18-8 Stainless Steel, Screw Size #12, Fastener Length 2 1/2 in, Head Width 0.412 in, Head Height 0.12 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.105 in, Minimum Head Width 0.38 in, Maximum Head Height 0.12 in, Maximum Head Width 0.412 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Plain Stainless Steel (U17567.050.0300)
- TE-CO Heavy Duty Flat Washer, M6 (63619)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0300)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE69)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.021.0300)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK (10683PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1 1/2 in, Zinc Plated Steel Round Head Square Drive, 100 PK (SMQPI0-601500-100P)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 12 PK (33968)
- Zoro Select Sheet Metal Screws