Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1VE88
Zoro # G3155582
product price: $24.85
/pk 100, $0.25/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VE88
- Zoro # G3155582
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Head Dia. | 0.425 in |
Head Height | 0.156 in |
Minimum Head Height | 0.151 in |
Head Width | 0.425 in |
Maximum Head Height | 0.156 in |
Thread Size | #12 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #12, Fastener Length 2 1/2 in, Head Width 0.425 in, Head Height 0.156 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.151 in, Maximum Head Height 0.156 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 50 PK (50520)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07181)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (HF18140400-010P2)
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE81)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE83)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE84)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0100)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 1500 PK (SMHWI-1402000SL-1500P)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK (1VU60)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36905)
- Zoro Select Sheet Metal Screws