Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U26680.021.0050
Zoro # G9682881
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1/2 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U26680.021.0050
- Zoro # G9682881
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1/2 in |
Drive Size | #3 |
Head Dia. | 0.380 in to 0.412 in |
Head Height | 0.132 in |
Head Width | 0.412 in |
Maximum Head Width | 0.412 in |
Thread Size | #12 |
Minimum Head Width | 0.38 in |
Dimensional Standards | ASME B18.6.3 |
Description
Tapping Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 1/2 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Width 0.38 in, Maximum Head Width 0.412 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Steel (506IP)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- GRIP-RITE Sheet Metal Screw, #8 x 1-1/2 in, Round Head Hex Drive (NHWD81121)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.050.0045)
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.013.0200)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA10)
- ZORO SELECT Sheet Metal Screw, #14 x 7/16 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (1620PK)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0125)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE68)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1000500-100P)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 250 PK (HW8X2ZT)
- Zoro Select Self-Tapping Screws