Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # U51651.021.0100
Zoro # G3416436
original price:
$21.29
28% off
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Material 18-8 Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51651.021.0100
- Zoro # G3416436
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Head Dia. | 0.312 in to 0.305 in |
Head Height | 0.175 in |
Minimum Head Width | 0.38 in |
Thread Size | #12 |
Head Width | 0.412 in |
Maximum Head Width | 0.412 in |
Maximum Head Height | 0.175 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Minimum Head Height | 0.16 in |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #12, Fastener Length 1 in, Head Width 0.412 in, Head Height 0.175 in, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height 0.16 in, Minimum Head Width 0.38 in, Maximum Head Height 0.175 in, Maximum Head Width 0.412 in, System of Measurement Inch, Drive Slotted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50834)
- ZORO SELECT #6-32 x 7/32 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC3)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 100 PK (746159-PR-100)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE80)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WE88)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0150)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI0-600750-100P)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697354-PG)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0025)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0200)
- Zoro Select Self-Tapping Screws