Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1VE85
Zoro # G2724355
product price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VE85
- Zoro # G2724355
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | #3 |
Head Dia. | 0.425 in |
Head Height | 0.156 in |
Maximum Head Height | 0.156 in |
Head Width | 0.425 in |
Minimum Head Height | 0.151 in |
Thread Size | #12 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #12, Fastener Length 1 1/4 in, Head Width 0.425 in, Head Height 0.156 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.151 in, Maximum Head Height 0.156 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81020)
- NEWPORT FASTENERS 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (665418-100)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (HF18080300-050P2)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE87)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE83)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE81)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0050)
- ZORO SELECT Sheet Metal Screw, 1/4" x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0200)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0125)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Brass Steel Pan Head Phillips Drive, 40 PK (64143)
- Zoro Select Sheet Metal Screws