Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.019.0087
Zoro # G2750255
product price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U26660.019.0087
- Zoro # G2750255
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 7/8 in |
Drive Size | #2 |
Head Dia. | 0.357 to 0.373 |
Head Height | 0.133 in |
Minimum Head Width | 0.333 in |
Thread Size | #10 |
Minimum Head Height | 0.122 in |
Head Width | 0.362 in |
Maximum Head Width | 0.362 in |
Maximum Head Height | 0.133 in |
Dimensional Standards | ASME B18.6.3 |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 7/8 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.122 in, Minimum Head Width 0.333 in, Maximum Head Height 0.133 in, Maximum Head Width 0.362 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- HHIP 0.242" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0242)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSK43SSBS201)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (271270S)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0050)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0125)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0125)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-400370-100P)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0037)
- Zoro Select Sheet Metal Screws