Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # U51660.019.0062
Zoro # G2107817
original price:
$8.79
5% off
new price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 5/8 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51660.019.0062
- Zoro # G2107817
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Dia. | 0.357 in to 0.373 in |
Head Height | 0.133 in |
Head Width | 0.362 in |
Thread Size | #10 |
Maximum Head Width | 0.362 in |
Minimum Head Width | 0.333 in |
Maximum Head Height | 0.133 in |
Minimum Head Height | 0.122 in |
Dimensional Standards | ASME B18.6.3 |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 5/8 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.122 in, Minimum Head Width 0.333 in, Maximum Head Height 0.133 in, Maximum Head Width 0.362 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M51000.080.0060)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04160.101.0250)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01101)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU69)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0125)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU62)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0075)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0050)
- ZORO SELECT Sheet Metal Screw, #7 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.015.0075)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE19)
- Zoro Select Sheet Metal Screws