Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # U51651.019.0062
Zoro # G3376037
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 5/8 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51651.019.0062
- Zoro # G3376037
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Head Height | 0.132 in |
Head Dia. | 0.312 in to 0.305 in |
Maximum Head Height | 0.132 in |
Thread Size | #10 |
Head Width | 0.362 in |
Minimum Head Height | 0.122 in |
Maximum Head Width | 0.362 in |
Minimum Head Width | 0.333 in |
Dimensional Standards | ASME B18.6.3 |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 5/8 in, Head Width 0.362 in, Head Height 0.132 in, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.122 in, Minimum Head Width 0.333 in, Maximum Head Height 0.132 in, Maximum Head Width 0.362 in, System of Measurement Inch, Drive Slotted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK (76047)
- ZORO SELECT 1/4"-20 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (012520WF100)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.080.0035)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.013.0100)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE96)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0150)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1625PK)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0087)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0037)
- HILLMAN Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive (70286)
- Zoro Select Self-Tapping Screws