Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK
Mfr # 5762PK
Zoro # G5101171
product price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Materials for Use With Metal
- Head Height 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5762PK
- Zoro # G5101171
- UPC # 841213006591
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Head Height | 0.063 in |
Head Dia. | 5/16 in |
Washer Outside Diameter | 0.469 in |
Head Width | 0.313 in |
Overall Length | 3/4 in |
Thread Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Chrome Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Nut | No |
Type | Standard |
Includes Washer | Yes |
Finish Type | Chrome Plated |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Oval, Finish Chrome Plated, Material Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.313 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01070.140.0060)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel (78121)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.031.0062)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Sheet Metal Screw, #8 x 7/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (6400PK)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5760PK)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5763PK)
- ZORO SELECT Sheet Metal Screw, #8-18 x 1/2 in, Black Oxide Stainless Steel Hex Head Phillips Drive, 10000 PK (0808ABPWB)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU69)
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0062)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0075)
- Zoro Select Sheet Metal Screws