Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # U28100.019.0200
Zoro # G3503692
product price: $21.79
/pk 100, $0.22/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U28100.019.0200
- Zoro # G3503692
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | 5/16 in |
Head Dia. | 0.305 to 0.312 |
Head Height | 0.12 in |
Minimum Head Width | 0.333 in |
Head Width | 0.362 in |
Maximum Head Width | 0.362 in |
Maximum Head Height | 0.132 in |
Thread Size | #10-16 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.105 in |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 2 in, Head Width 0.362 in, Head Height 0.12 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height 0.105 in, Minimum Head Width 0.333 in, Maximum Head Height 0.132 in, Maximum Head Width 0.362 in, System of Measurement Inch, Drive Slotted, Point Type SMS, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52282)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.087.0275)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-225)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (5760000)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0037)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0062)
- ZORO SELECT Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE96)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE96)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09077)
- Zoro Select Self-Tapping Screws