Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK
Mfr # 1723PK
Zoro # G5101232
original price:
$6.29
4% off
new price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1723PK
- Zoro # G5101232
- UPC # 841213003620
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 11/16 in |
Head Dia. | 3/8 in |
Head Height | 0.063 in |
Head Width | 0.375 in |
Overall Length | 3/4 in |
Thread Size | #10 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Type | Standard |
Includes Washer | No |
Includes Nut | No |
Finish Type | Phosphate |
Material Type | Steel |
Head Shape | Round |
Description
Sheet Metal Screw, Head Type Pan, Finish Phosphate, Material Steel, Screw Size #10, Fastener Length 11/16 in, Head Width 0.375 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.011.0031)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x3 L, Pk25 (U08320.050.0300)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406020)
- DELTANA Wood Screw, #9, 1 in, Chrome Steel (SCWS910U26D)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (9871PK)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1624PK)
- ZORO SELECT Sheet Metal Screw, #10 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (1724PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0150)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE19)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0100)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (460050)
- Zoro Select Sheet Metal Screws