Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U26680.019.0100
Zoro # G3154173
original price:
$4.29
9% off
new price: $3.89
/pk 100, $0.04/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U26680.019.0100
- Zoro # G3154173
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.116 in |
Head Dia. | 0.333 to 0.362 |
Head Width | 0.362 in |
Minimum Head Width | 0.333 in |
Dimensional Standards | ASME B18.6.3 |
Thread Size | #10 |
Maximum Head Width | 0.362 in |
Description
Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Width 0.333 in, Maximum Head Width 0.362 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.075.0200)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461850)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07000.160.0035)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (204614BG)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0075)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0050)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9480PK)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0037)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53805)
- Zoro Select Self-Tapping Screws