Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK
Mfr # 1VU95
Zoro # G3101734
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VU95
- Zoro # G3101734
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.141 in |
Head Dia. | 0.359 in |
Head Width | 0.359 in |
Maximum Head Height | 0.141 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Minimum Head Height | 0.137 in |
Thread Size | #10 |
Description
Tapping Sheet Metal Screw, Head Type Round, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.359 in, Head Height 0.141 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.137 in, Maximum Head Height 0.141 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/2 in Bore Dia. (U36050.450.0001)
- ZORO SELECT Hex Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 50 PK (M51080.040.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51763)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67724)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51680.016.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51660.013.0075)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51660.019.0075)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU67)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE92)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1000750-100P)
- DISCO Sheet Metal Screw, #6 x 1/2 in, Black Oval Head Phillips Drive (10169PK)
- Zoro Select Self-Tapping Screws