Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 50 PK
Mfr # 9490PK
Zoro # G5101381
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9490PK
- Zoro # G5101381
- UPC # 841213009394
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Head Dia. | 3/8 in |
Head Height | 0.063 in |
Overall Length | 1 in |
Washer Outside Diameter | 0.469 in |
Head Width | 0.375 in |
Thread Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Type | Standard |
Includes Washer | Yes |
Includes Nut | No |
Finish Type | Phosphate |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Oval, Finish Phosphate, Material Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.375 in, Head Height 0.063 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (5ZA54)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31305.013.0112)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0025)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0050)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0200)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0025)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0075)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (63678)
- Zoro Select Self-Tapping Screws