Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK
Mfr # 9252PK
Zoro # G5101257
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
- Head Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9252PK
- Zoro # G5101257
- UPC # 841213008663
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Head Dia. | 5/16 in |
Head Height | 0.125 in |
Overall Length | 1 in |
Head Width | 0.313 in |
Thread Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Washer | No |
Includes Nut | No |
Finish Type | Phosphate |
Type | Standard |
Head Shape | Round |
Material Type | Steel |
Description
Sheet Metal Screw, Head Type Oval, Finish Phosphate, Material Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.313 in, Head Height 0.125 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 11 in L (U51000.050.1100)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.240.0160)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9180-BEV-SS)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9479PK)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9480PK)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1640PK)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0075)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0075)
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0087)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (77628)
- Zoro Select Self-Tapping Screws