Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK
Mfr # 9146PK
Zoro # G5138244
product price: $5.59
/pk 50, $0.11/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9146PK
- Zoro # G5138244
- UPC # 841213008397
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Head Dia. | 1/2 in |
Head Height | 0.188 in |
Head Width | 0.5 in |
Overall Length | 1 in |
Washer Outside Diameter | 0.5 in |
Thread Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Type | Standard |
Includes Nut | No |
Includes Washer | Yes |
Finish Type | Phosphate |
Material Type | Steel |
Head Shape | Round |
Description
Sheet Metal Screw, Head Type Flat, Finish Phosphate, Material Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.5 in, Head Height 0.188 in, Pack Size Small, System of Measurement Inch, Drive Phillips, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, M6.3, 30 mm, Nickel Steel Flat Head Phillips Drive, 12 PK (35992)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK (U12601.031.0001)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Yellow Zinc, 25 PK (2534414)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.4 mm Dia., Zinc Alloy, Plain, 25 PK (908125-13-PK25)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (9145PK)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0075)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.013.0100)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697387-PG)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0037)
- ZORO SELECT Sheet Metal Screw, #8-15 x 3/4 in, Black Oxide Stainless Steel Round Washer Head Phillips Drive (0812APRWB)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0125)
- Zoro Select Self-Tapping Screws