Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # 1WB87
Zoro # G2752206
product price: $18.35
/pk 100, $0.18/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WB87
- Zoro # G2752206
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/4 in |
Drive Size | #2 |
Head Dia. | 0.362 in |
Head Height | 0.172 in |
Minimum Head Height | 0.176 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Head Width | 0.362 in |
Thread Size | #10 |
Maximum Head Height | 0.172 in |
Description
Tapping Sheet Metal Screw, Head Type Oval, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 3/4 in, Head Width 0.362 in, Head Height 0.172 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.176 in, Maximum Head Height 0.172 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0125)
- DEWALT AC200+ Mixing Nozzle with 8in Extension for AC200 10 oz. & 28 oz., 2PK (DEW PFC1641600)
- ZORO SELECT M6-1.00 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51300.060.0070)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB91)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB77)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 770 PK (SMHWI0-801250SL-770P)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (9871PK)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0062)
- L.H. DOTTIE Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 50 PK (KWDD102)
- Zoro Select Self-Tapping Screws