Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # 1WB83
Zoro # G2964613
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WB83
- Zoro # G2964613
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.172 in |
Head Dia. | 0.362 in |
Minimum Head Height | 0.176 in |
Maximum Head Height | 0.172 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Thread Size | #10 |
Head Width | 0.362 in |
Description
Tapping Sheet Metal Screw, Head Type Oval, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.362 in, Head Height 0.172 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.176 in, Maximum Head Height 0.172 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Rivet Nut Assortment 150Pc (TL45150)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade 2, Plain Finish (56108)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (U08161.037.0002)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04160.140.0120)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB87)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (2WE66)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0125)
- ZORO SELECT Sheet Metal Screw, 1/4" x 5/8 in, Black Phosphate Steel Hex Head Slotted Drive, 50 PK (1939PK)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03246)
- Zoro Select Self-Tapping Screws