Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK
Mfr # 1VU47
Zoro # G2816904
product price: $12.29
/pk 100, $0.12/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 2R
- Material 18-8 Stainless Steel
- Finish Plain
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VU47
- Zoro # G2816904
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 2R |
Head Dia. | 0.373 in |
Head Height | 0.137 in |
Thread Size | #10 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Head Width | 0.373 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.4, SAE J933, IFI |
Meets/Exceeds | ANSI/ASME B18.6.4 and SAE J933 and IFI |
Type | Standard |
Material Quality Standards | SAE J933 |
Finish Type | Plain |
Head Shape | Round |
Material Type | Stainless Steel |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.373 in, Head Height 0.137 in, Drive Size 2R, Dimensional Standards ASME B18.6.4, SAE J933, Pack Size Small, System of Measurement Inch, Drive Square, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51080.060.0001)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 5/8 in L, 50 PK (FBHEXB142058P50)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01060.062.0700)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Black Oxide Finish, 30 PK (36326)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU34)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK (1VU48)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK (1VU60)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0075)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1500 PK (B26680.019.0200)
- ZORO SELECT Sheet Metal Screw, M4.8 x 20 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (10692PK)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08606)
- Zoro Select Self-Tapping Screws