Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # 1WE65
Zoro # G2890273
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WE65
- Zoro # G2890273
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Head Height | 0.125 in |
Head Dia. | 0.312 in |
Maximum Head Height | 0.125 in |
Minimum Head Height | 0.151 in |
Head Width | 0.312 in |
Thread Size | #10 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.312 in, Head Height 0.125 in, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.151 in, Maximum Head Height 0.125 in, System of Measurement Inch, Drive Slotted, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/32inx11/16in, Pln, PK50 (U39100.021.0068)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size #8 , Stainless Steel NL-19 Finish, 100 PK (FBFLWMS81P100)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32"Dx2" L, PK50 (WWG-CPHZ-013)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (CG-43SJ)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0062)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697359-PG)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0300)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0050)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.013.0050)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05231)
- Zoro Select Sheet Metal Screws