Shop All Aluminum Sheets
Zoro Select
Sheet Metal, Aluminum, 0.064x 4x10 In, PK6
Mfr # 257
Zoro # G2650471
product price: $16.89
/pk 6, $2.82/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Alloy Type 3003
- Finish Mill
- Temper H14
- Length Tolerance +/-0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 257
- Zoro # G2650471
- UPC # 614121102576
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 10" |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Width and Length | 4 in x 10 in |
Overall Width | 4 in |
Overall Length | 10 in |
Nominal Size (WxL) | 4 in x 10 in |
Description
Flat Bar Stock, Aluminum, 3003, H14, Sheet, 10 in Overall Length, Length Tolerance +/-0.032 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 0.064 in Thickness, Thickness Tolerance +/-0.002 in, Mechanical Finish Mill, Tensile Strength 21,000 psi, Standards -, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangular Blank Stock, 24" Overall L (19640_24_0)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-10)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 1inx36in L (60150)
- ZORO SELECT PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq (BULK-CS-GG7-46)
- ZORO SELECT Sheet, Aluminum, 1/32 x 6 x 12 In (16256)
- ZORO SELECT Sheet Metal, Aluminum, 0.032 x4x10 In, PK6 (256)
- ZORO SELECT SheetMetal, Aluminum, 0.016x4x10 In., PK6 (255)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP.25X2-48)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx12 In L (03P.125X12-12)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (20733_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.375X3-24)
- Zoro Select Aluminum Sheets