Shop All Brass Sheets
Zoro Select
Sheet Metal, 0.032", 4" W, 10", PK3
Mfr # 253
Zoro # G3089283
product price: $24.75
/pk 3, $8.25/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Width 4 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 253
- Zoro # G3089283
- UPC # 614121002531
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 4 in |
Length | 10 in |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Overall Length | 10 in |
Overall Width | 4 in |
Details
Item | Sheet Metal |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.032 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Thickness Tolerance | +/-0.002 in |
Typical Yield Strength (PSI) | GL 9,000 - 13,000 PSI |
Yield Strength | 9,000 psi |
Shape | Rectangular Bar |
Mechanical Finish | Precision Ground |
System of Measurement | Inch |
Material Grade | 260 |
Description
Sheet Metal, Material Brass, Material Grade 260, Mechanical Finish Precision Ground, Overall Length 10 in, Overall Width 4 in, Yield Strength 9,000 psi, Thickness 0.032 in, Thickness Tolerance +/-0.002 in, Standards ASTM B36, Temper H02, Shape Rectangular Bar, Length Tolerance +/-0.032 in, System of Measurement Inch, Width Tolerance +/-0.005 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7684_72_0)
- PROFESSIONAL PLASTICS Natural Virgin UHMW Sheet (Q), 0.500 Thick, 48 X 96 (SUHMWNA.500Q-48X96)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.350" Thick (1UNR1)
- ZORO SELECT Sheet Metal, 0.015", 4" W, 10", PK6 (252)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.375", 1-1/4" W, 6 ft. (CUREC00138)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 1 ft. (CUSQ00088)
- ZORO SELECT Flat Stock, 0.032", 3/4" W, 1 ft. (8243)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- Zoro Select Brass Sheets