Shop All Brass Sheets
Zoro Select
Sheet Metal, 0.005", 4" W, 10", PK6
Mfr # 250
Zoro # G3224076
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Width 4 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 250
- Zoro # G3224076
- UPC # 614121002500
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 4 in |
Length | 10 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.032 in |
Overall Width | 4 in |
Overall Length | 10 in |
Details
Item | Sheet Metal |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.005 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Typical Yield Strength (PSI) | GL 9,000 - 13,000 PSI |
Thickness Tolerance | +/-0.002 in |
System of Measurement | Inch |
Mechanical Finish | Precision Ground |
Material Grade | 260 |
Yield Strength | 9,000 psi |
Shape | Rectangular Bar |
Description
Sheet Metal, Material Brass, Material Grade 260, Mechanical Finish Precision Ground, Overall Length 10 in, Overall Width 4 in, Yield Strength 9,000 psi, Thickness 0.005 in, Thickness Tolerance +/-0.002 in, Standards ASTM B36, Temper H02, Shape Rectangular Bar, Length Tolerance +/-0.032 in, System of Measurement Inch, Width Tolerance +/-0.005 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.050", Pk10 (MSE050)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8086_12_24)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 1 ft. (CUREC00544)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.375", 1" W, 1 ft. (CUREC00026)
- ZORO SELECT Flat Stock, 0.375", 3/4" W, 6 ft. (CUREC00951)
- ZORO SELECT Flat Stock, 0.500", 1-1/4" W, 1 ft. (CUREC01051)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 1 ft. (CUSQ00086)
- ZORO SELECT Flat Stock, 0.025", 2" W, 1 ft. (8239)
- Zoro Select Brass Sheets