Shop All Panel & Sheet Carts
Zoro Select
Sheet and Panel Truck, 3600 lb.
Mfr # APT2SH30726PU95
Zoro # G2148371
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 75 1/2 in
- Overall Width 30 in
- Color Gray
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # APT2SH30726PU95
- Zoro # G2148371
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 75 1/2 in |
Overall Width | 30 in |
Overall Height | 36 in |
Deck Height | 9 1/8 in |
Caster Width | 2 in |
Deck Width | 30 in |
Deck Length | 72 in |
Caster Dia. | 6" |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 75-1/2 in x 30 in x 36 in |
Width Between Rails/Sockets | 10 in |
Rail Height | 26 3/4 in |
Description
Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 3,600 lb, Rail Type Adjustable, Rail Height 26 3/4 in, Lip Style Flush, Overall Length 75 1/2 in, Overall Width 30 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- ZORO SELECT Platform Truck, 1400lb, 36in x 18in, 39in H (EPTLU18365PU95)
- VESTIL Pallet Truck-Digital Scale, 5K, 27.5 x 48 (PM-2748-SCL-LP)
- ZORO SELECT A-Frame Shelf Rack, 2400 lb. (ATT-4038-2TR1500-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- ZORO SELECT Sheet and Panel Truck, 3600 lb. (APT2SH24726PU95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 31inL, 28inW (PM-2831-SD-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW (APT-2460-6MR-95)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F022)
- Zoro Select Panel & Sheet Carts