Shop All Panel & Sheet Carts
Zoro Select
Sheet and Panel Truck, 3600 lb., 30 In. W
Mfr # APT2SH30606PU95
Zoro # G6501223
product price: $517.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Load Capacity 3,600 lb
- Overall Length 63 1/2 in
- Overall Width 30 in
- Color Gray
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # APT2SH30606PU95
- Zoro # G6501223
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 63 1/2 in |
Overall Width | 30 in |
Overall Height | 36 in |
Deck Height | 9 1/8 in |
Caster Dia. | 6" |
Deck Width | 30 in |
Deck Length | 60 in |
Caster Width | 2 in |
Width Between Rails/Sockets | 10 in |
Overall LxWxH | 63-1/2 in x 30 in x 36 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Rail Height | 26 3/4 in |
Description
Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 3,600 lb, Rail Type Adjustable, Rail Height 26 3/4 in, Lip Style Flush, Overall Length 63 1/2 in, Overall Width 30 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R36)
- CAMPBELL CHAIN & FITTINGS 3/32" Cable Ferrule, Aluminum (7670814)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A1E20B3C1P6)
- LOUISVILLE Label Kit (PK-AH1000)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 42inL, 25inW (PM-2436-5PH-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 31inL, 28inW (PM-2831-SD-95)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- Zoro Select Panel & Sheet Carts