Shop All Aluminum Sheets
Zoro Select
Sheet, Aluminum, 1/32 x 6 x 12 In
Mfr # 16256
Zoro # G4591273
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Alloy Type 3003
- Finish Mill
- Temper H14
- Length Tolerance +/-0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16256
- Zoro # G4591273
- UPC # 676116162569
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 12" |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 12 in |
Details
Thickness | 0.032 in |
Alloy Type | 3003 |
Finish | Mill |
Temper | H14 |
Material | Aluminum |
Thickness Tolerance | +/-0.002 in |
Type | Fabricating |
Alloy Type - Aluminum | 3003 |
Item | Flat Bar Stock |
Typical Tensile Strength (PSI) | 21,000 psi |
Item - Aluminum Flat Bars, Plates, and Sheet Stock | Sheet Stock |
Thickness (Decimal) | 0.032 in |
Tensile Strength | 21,000 psi |
Material Grade | 3003 |
Mechanical Finish | Mill |
Shape | Sheet |
Description
Flat Bar Stock, Aluminum, 3003, H14, Sheet, 12 in Overall Length, Length Tolerance +/-0.032 in, 6 in Overall Width, Width Tolerance +/-0.005 in, 0.032 in Thickness, Thickness Tolerance +/-0.002 in, Mechanical Finish Mill, Tensile Strength 21,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 5 ft., 60A (BULK-RS-S60-260)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-205)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 40A, Black (BULK-RR-P40-78)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (1UNU2)
- ZORO SELECT Sheet Metal, Aluminum, 0.032 x4x10 In, PK6 (256)
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- ZORO SELECT SheetMetal, Aluminum, 0.016x4x10 In., PK6 (255)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7964_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.188X3-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1239_6_48)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- Zoro Select Aluminum Sheets