Shop All Stainless Steel Sheets
Zoro Select
Sheet 304L Stainless Steel, 10 in L
Mfr # SHT-304-2X10X10
Zoro # G411243451
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Material Grade 304
- Tensile Strength 70,000 psi
- Heat Treatment Annealed
- Fabrication Hot Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-304-2X10X10
- Zoro # G411243451
- UPC # 197666077948
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Width | 10 in |
Overall Length | 10 in |
Details
Thickness | 2 in |
Material Grade | 304 |
Tensile Strength | 70,000 psi |
Heat Treatment | Annealed |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Rockwell Hardness | B92 |
System of Measurement | Inch |
Shape | Sheet |
Material | Stainless Steel |
Brinell Hardness | 201 |
Heat Treatable | No |
Yield Strength | 25,000 psi |
Item | 304L Stainless Steel Sheet |
Description
304L Stainless Steel Sheet, Stainless Steel, 304, Sheet, 10 in Overall Length, 10 in Overall Width, 2 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 201, Rockwell Hardness B92, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Rod, SST, 1/4in Dia. x 36 In. L, PK4 (7140)
- ZORO SELECT Rubber, Neoprene, 3/16 In Th, 36 Inx10 Ft (BULK-RS-N70-207)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft (4YTY8)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.188 Dia, Rnd (0418G188R250S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS (T22 Onyx Black HL FPR 20Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- Zoro Select Stainless Steel Sheets