Shop All Blocks, Sheaves & Pulleys
Zoro Select
Sheave, Wire Rope, 1/8 in Max Cable Size, 685 lb Max Load, Zinc Plated
Mfr # 00258-1/8-C
Zoro # G2143287
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/8 in
- Designed For Wire Rope
- Attachment Type Center Bore
- Rope Dia. 1/8 in
- Working Load Limit 685 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 00258-1/8-C
- Zoro # G2143287
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/8 in |
Rope Dia. | 1/8 in |
Eye Hook Inside Dia. | None |
Sheave Width | 15/32 in |
Sheave Outside Dia. | 2 1/2 in |
Width | 2 1/2 in |
Sheave Inside Dia. | 1/2 in |
Length | 2 1/2 in |
Rope Diameter | 1/8 in |
Length (Straight Wireway) | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Overall Depth | 15/32 in |
Compatible Rope Diameter | 1/8 in |
Compatible Shaft Diameter | 1/2 in |
Inside Diameter | 1/2 in |
Description
Sheave, Operation Lifting, Pulling, Working Load Limit 685 lb, Compatible Rope Diameter 1/8 in, Compatible Shaft Diameter 1/2 in, Bearing Type Sleeve, Inside Diameter 1/2 in, Outside Diameter 2 1/2 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Open, Material Steel, Overall Depth 15/32 in, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- INDUSCO Hook, 3/8", G80, Clevis Sling, Alloy, w/Latch (47400301)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- ZORO SELECT Fixed Eye Pully, Zinc (1RCH4)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX81)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX83)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX76)
- ZORO SELECT Pulley Block On Plate, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, None (RF51171)
- SURTEK Swivel Eye Pulley 34 (151035)
- Zoro Select Blocks, Sheaves & Pulleys