Shop All V-Belt Pulleys
This Product is Discontinued
Zoro Select
Sheave, Light Duty, Adjust, 2VP60 x 1-5/8 (Discontinued)
Mfr # 2VP60158
Zoro # G1539811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Grooves 2
- Maximum Bore Diameter 1 7/8 in
- Outside Diameter 6 in
- Weight 10.6 lb
- AX Pitch Diameter 5.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VP60158
- Zoro # G1539811
- UPC # 698672025812
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 7/8 in |
Outside Diameter | 6 in |
AX Pitch Diameter | 5.35 in |
A Pitch Diameter | 5.35 in |
Minimum Bore Diameter | 1 5/8 in |
BX Pitch Diameter | 5.91 in |
5L Pitch Diameter | 5.91 in |
4L Pitch Diameter | 5.35 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
B Pitch Diameter | 5.91 in |
Bore Diameter | 1 5/8 in |
B Pitch Diameter (Maximum) | 5.5 in |
A Pitch Diameter (Maximum) | 5.2 in |
Minimum Pitch Diameter | 4.2 in (4L, A), 4.3 in (5L, B) |
Maximum Pitch Diameter | 5.2 in (4L, A), 5.5 in (5L, B) |
AX Pitch Diameter (Maximum) | 5.2 in |
4L Pitch Diameter (Maximum) | 5.2 in |
5L Pitch Diameter (Maximum) | 5.5 in |
BX Pitch Diameter (Maximum) | 5.5 in |
5L Pitch Diameter (Minimum) | 4.3 in |
Maximum Face Width | 2.375 in |
A Pitch Diameter (Minimum) | 4.2 in |
4L Pitch Diameter (Minimum) | 4.2 in |
B Pitch Diameter (Minimum) | 4.3 in |
Minimum Face Width | 1.625 in |
Keyway Depth | 3/16 in |
Length through Bore | 3 1/4 in |
Keyway Width | 3/8 in |
Overall Width | 3 1/4 in |
AX Pitch Diameter (Minimum) | 4.2 in |
BX Pitch Diameter (Minimum) | 4.3 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 5/8 in, Standards ISO Certified, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 2, Outside Diameter 6 in, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.