Shop All V-Belt Pulleys
Zoro Select
Sheave, 7/8 in dia. Bore, Fixed Bore
Mfr # BK47X7/8
Zoro # G910986972
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 3.7 in (4L, A), 4.1 in (5L, B)
- Material Cast Iron
- Face Diameter 4.1 in
- Face Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK47X7/8
- Zoro # G910986972
- UPC # 00195057090286
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 3.7 in (4L, A), 4.1 in (5L, B) |
Face Diameter | 4.1 in |
Face Width | 0.88 in |
Outside Diameter | 4.45 in |
Hub Diameter | 1 7/8 in |
B Pitch Diameter | 4.1 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Overall Width | 1 5/16 in |
Bore Diameter | 7/8 in |
A Pitch Diameter | 3.7 in |
5L Pitch Diameter | 4.1 in |
4L Pitch Diameter | 3.7 in |
BX Pitch Diameter | 4.1 in |
AX Pitch Diameter | 3.7 in |
Maximum Bore Diameter | 1 5/16 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter 4.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter 4.1 in, BX Pitch Diameter 4.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- NACHI 5300 Series Double Row Angular Contact, 5305-2NS (5305-2NS)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK8434)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 16.35 in OD (1601B)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK36118)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK941)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.50 in OD (5V552)
- ZORO SELECT FHP Sheave, AK71 x 1 (AK711)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Sheave, 5R5V85 (5R5V85)
- Zoro Select Pulleys & Sheaves