Shop All V-Belt Pulleys
Zoro Select
Sheave, 7/8 in dia. Bore, Fixed Bore
Mfr # BK26X7/8
Zoro # G610987019
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Number of Set Screws 1
- Outside Diameter 2.75 in
- Includes Set Screw
- Bore Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK26X7/8
- Zoro # G610987019
- UPC # 00195057089778
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 2.75 in |
Bore Diameter | 7/8 in |
Pitch Diameter | 2 in (4L, A), 2.4 in (5L, B) |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 2 in |
Face Diameter | 2.4 in |
Overall Width | 1 1/4 in |
Face Width | 0.81 in |
B Pitch Diameter | 2.4 in |
Hub Diameter | 1 9/16 in |
Maximum Bore Diameter | 1 in |
5L Pitch Diameter | 2.4 in |
BX Pitch Diameter | 2.4 in |
AX Pitch Diameter | 2 in |
4L Pitch Diameter | 2 in |
Length through Bore | 1 1/16 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2 in, 5L Pitch Diameter 2.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2 in, AX Pitch Diameter 2 in, B Pitch Diameter 2.4 in, BX Pitch Diameter 2.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 62 (3L620)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-05-11)
- OIL SAFE Utility Lid, w/2 In Outlet, Mid Green (100205)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 3 Groove 2.65" OD (3V2653)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.55 in OD (622B)
- ZORO SELECT FHP Sheave, BK47 x 7/8 (BK4778)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD (541B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.80" OD (5V1182)
- ZORO SELECT FHP Sheave, 2AK114-QT (2AK114)
- POWERDRIVE 1/2" Sheave 2.80" OD (AK28-1/2)
- Zoro Select V-Belt Pulleys