Shop All V-Belt Pulleys
Zoro Select
Sheave, 7/8 in dia. Bore, Fixed Bore
Mfr # AK61X7/8
Zoro # G510987232
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 5.36 in (3L), 5.7 in (4L, A)
- Includes Set Screw
- Standards REACH Certification, RoHS Compliant
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK61X7/8
- Zoro # G510987232
- UPC # 00195057086838
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 5.36 in (3L), 5.7 in (4L, A) |
Overall Width | 1 1/4 in |
Face Width | 0.75 in |
Face Diameter | 5.7 in |
A Pitch Diameter | 5.7 in |
3L Pitch Diameter | 5.36 in |
For Belt Trade Size | 3L, 4L, A, AX |
Hub Diameter | 1 7/8 in |
Bore Diameter | 7/8 in |
Outside Diameter | 5.95 in |
4L Pitch Diameter | 5.7 in |
AX Pitch Diameter | 5.7 in |
Maximum Bore Diameter | 1 3/8 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE23)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- D&D 2180mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2180)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3678)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (1241B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AK5978)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.00" OD (3V304)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2734)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- Zoro Select V-Belt Pulleys