Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # BK60X5/8
Zoro # G910987351
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Diameter 5.4 in
- Material Fabrication Cast
- Overall Width 1 5/16 in
- Standards REACH Certification, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK60X5/8
- Zoro # G910987351
- UPC # 00195057090644
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 5.4 in |
Overall Width | 1 5/16 in |
Hub Diameter | 1 13/16 in |
Face Width | 0.88 in |
A Pitch Diameter | 5 in |
Bore Diameter | 5/8 in |
B Pitch Diameter | 5.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 5 in (4L, A), 5.4 in (5L, B) |
Outside Diameter | 5.75 in |
Maximum Bore Diameter | 1 3/8 in |
AX Pitch Diameter | 5 in |
4L Pitch Diameter | 5 in |
BX Pitch Diameter | 5.4 in |
5L Pitch Diameter | 5.4 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter 5.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, AX Pitch Diameter 5 in, B Pitch Diameter 5.4 in, BX Pitch Diameter 5.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D03B10GAV, Pressure Line, 10 micron, Outside-In (MF0059702)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- KOYO Needle Roller Brg, 148, 7/8in Bore, Open (B-148)
- CAMOZZI Mc Series Lockable Isolation Valve, 1/2" NPT Port, 3-Way/2-Position, Lock-Out / Tag-Out (MC202-V01TF)
- ZORO SELECT FHP Sheave, 2AK124-QT (2AK124)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.45 in OD (BK47)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD (5V4653)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4034)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AK9478)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 2.65" OD (3V2651)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 4.75-in. Outside Dia. (BK50H)
- Zoro Select Pulleys & Sheaves