Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # BK47X5/8
Zoro # G910986866
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Diameter 4.1 in
- Material Cast Iron
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Hub Diameter 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK47X5/8
- Zoro # G910986866
- UPC # 00195057090262
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 4.1 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Hub Diameter | 1 13/16 in |
B Pitch Diameter | 4.1 in |
Bore Diameter | 5/8 in |
Outside Diameter | 4.45 in |
Pitch Diameter | 3.7 in (4L, A), 4.1 in (5L, B) |
A Pitch Diameter | 3.7 in |
Face Width | 0.88 in |
Overall Width | 1 5/16 in |
AX Pitch Diameter | 3.7 in |
4L Pitch Diameter | 3.7 in |
5L Pitch Diameter | 4.1 in |
Maximum Bore Diameter | 1 5/16 in |
BX Pitch Diameter | 4.1 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter 4.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter 4.1 in, BX Pitch Diameter 4.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Neoprene L Section Gearbelt (240L050)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-15FF)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116882-50)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A25C, Suction, 25 micron (ZX-A09A25C)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (AK44X1-1/8)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.00" OD (3V304)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.15" OD (681B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 14.75 in OD (BK150)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.75 inch OD (2BK50H)
- Zoro Select V-Belt Pulleys