Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK71X5/8
Zoro # G010987343
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 6.36 in (3L), 6.7 in (4L, A)
- For Belt Trade Size 3L, 4L, A, AX
- Standards REACH Certification, RoHS Compliant
- Face Diameter 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK71X5/8
- Zoro # G010987343
- UPC # 00195057087071
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 6.36 in (3L), 6.7 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Face Diameter | 6.7 in |
Hub Diameter | 2 3/8 in |
Overall Width | 1 1/2 in |
3L Pitch Diameter | 6.36 in |
Outside Diameter | 6.95 in |
Face Width | 0.75 in |
Bore Diameter | 5/8 in |
A Pitch Diameter | 6.7 in |
AX Pitch Diameter | 6.7 in |
Maximum Bore Diameter | 1 11/16 in |
4L Pitch Diameter | 6.7 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 6.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.7 in, AX Pitch Diameter 6.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 58 SD (3 B 58 SD)
- NUMATICS Swivel, 10-32 UNF, 8/9in L, 31/50 in.W (0FCRN)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK80X5/8)
- ZORO SELECT FHP Sheave, 2AK39-QT (2AK39)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.30" OD (5V1032)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.45 in OD (2BK47)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK21X1/2)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK3434)
- BROWNING 3 Groove Cast Iron Bushed Bore Mult. Var. Pitch Sheave, 3MV5V150R (3MV5V150R)
- Zoro Select Pulleys & Sheaves