Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK66X5/8
Zoro # G110987205
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- Face Width 0.75 in
- Overall Width 1 1/4 in
- 3L Pitch Diameter 5.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK66X5/8
- Zoro # G110987205
- UPC # 00195057086982
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
Overall Width | 1 1/4 in |
3L Pitch Diameter | 5.86 in |
Outside Diameter | 6.45 in |
For Belt Trade Size | 3L, 4L, A, AX |
Hub Diameter | 1 13/16 in |
Bore Diameter | 5/8 in |
Face Diameter | 6.2 in |
Pitch Diameter | 5.86 in (3L), 6.2 in (4L, A) |
A Pitch Diameter | 6.2 in |
AX Pitch Diameter | 6.2 in |
Maximum Bore Diameter | 1 3/8 in |
4L Pitch Diameter | 6.2 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 5.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.2 in, AX Pitch Diameter 6.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-50-11)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.875-in. Outside Dia., 0.9375-in. Width (25877/20)
- BIG HORN 4 Inch Wire Hose Clamps Replaces Jet JW1317 - (10540A), PK 50 (11740BX)
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- ZORO SELECT Sheave, 15/16 in dia. Bore, Fixed Bore (BK50X15/16)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK100X1-1/4)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK461)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.35" OD (704B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x7/8)
- Zoro Select Pulleys & Sheaves