Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK61X5/8
Zoro # G510987157
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 5.36 in (3L), 5.7 in (4L, A)
- 3L Pitch Diameter 5.36 in
- A Pitch Diameter 5.7 in
- Hub Diameter 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK61X5/8
- Zoro # G510987157
- UPC # 00195057086814
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 5.36 in (3L), 5.7 in (4L, A) |
3L Pitch Diameter | 5.36 in |
A Pitch Diameter | 5.7 in |
Hub Diameter | 1 13/16 in |
Face Width | 0.75 in |
Bore Diameter | 5/8 in |
Face Diameter | 5.7 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 5.95 in |
Overall Width | 1 1/4 in |
AX Pitch Diameter | 5.7 in |
4L Pitch Diameter | 5.7 in |
Maximum Bore Diameter | 1 3/8 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC (2M168A)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 20MM-KW BUSHING (1108 X 20MM-KW BUSHING)
- CLIMAX METAL PRODUCTS 2ISCC137-137SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC137-137SKW)
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 3.05 in Outside Dia (AK3058)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (2BK190)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK77X1-3/8)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3978)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK80X1-3/8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.35" OD (904B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (5V802)
- Zoro Select Pulleys & Sheaves