Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK54X5/8
Zoro # G810986881
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 3L, 4L, A, AX
- Material Fabrication Cast
- Overall Width 1 7/8 in
- Number of Set Screws 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK54X5/8
- Zoro # G810986881
- UPC # 00195057086548
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 7/8 in |
Hub Diameter | 1 13/16 in |
3L Pitch Diameter | 4.66 in |
Bore Diameter | 5/8 in |
Face Width | 0.75 in |
Pitch Diameter | 4.66 in (3L), 5 in (4L, A) |
A Pitch Diameter | 5 in |
Outside Diameter | 5.25 in |
Face Diameter | 5 in |
4L Pitch Diameter | 5 in |
Maximum Bore Diameter | 1 7/16 in |
AX Pitch Diameter | 5 in |
Length through Bore | 1 11/32 in |
Description
Sheave, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, AX Pitch Diameter 5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- LOC-LINE BSPT Connector, 1/2 In, PK4 (51827)
- SPEEDAIRE Refrigerated Air Dryer (3YA50)
- CAMOZZI Unidirectional Flow Control, G1/4 (SCU 606-1/4)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.00 in OD (3V503)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.25 in OD (AK5478)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.75" O.D. (1VL40X5/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK411)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.9 inch OD (3C95E)
- Zoro Select Pulleys & Sheaves