Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK49X5/8
Zoro # G010987015
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 2.2 lb
- Material Fabrication Cast
- Outside Diameter 4.75 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK49X5/8
- Zoro # G010987015
- UPC # 00195057086395
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 4.75 in |
Overall Width | 1 1/4 in |
Hub Diameter | 1 13/16 in |
For Belt Trade Size | 3L, 4L, A, AX |
Bore Diameter | 5/8 in |
Face Width | 0.75 in |
Face Diameter | 4.5 in |
3L Pitch Diameter | 4.16 in |
A Pitch Diameter | 4.5 in |
Pitch Diameter | 4.16 in (3L), 4.5 in (4L, A) |
4L Pitch Diameter | 4.5 in |
Maximum Bore Diameter | 1 1/8 in |
AX Pitch Diameter | 4.5 in |
Length through Bore | 1 5/32 in |
Description
Sheave, 3L Pitch Diameter 4.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Xl Timing Belt, 376Xl025G (376XL025G)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 20mm Bore, 52mm OD, 24mm W (NUTR2052)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 12.75 in OD (1243B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.25 in OD (2BK55)
- ZORO SELECT FHP Sheave, AK32-QT (AK32)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (2BK60)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5278)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK80X5/8)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP65 1 1/8 (1VP65 1 1/8)
- Zoro Select Pulleys & Sheaves