Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK27X5/8
Zoro # G910986859
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Diameter 2.5 in
- Includes Set Screw
- Material Fabrication Cast
- Hub Diameter 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK27X5/8
- Zoro # G910986859
- UPC # 00195057085848
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Diameter | 2.5 in |
Hub Diameter | 1 9/16 in |
A Pitch Diameter | 2.5 in |
Overall Width | 1 1/8 in |
Outside Diameter | 2.75 in |
Pitch Diameter | 2.16 in (3L), 2.50 in (4L, A) |
Bore Diameter | 5/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.66 in |
Maximum Bore Diameter | 1 in |
4L Pitch Diameter | 2.5 in |
AX Pitch Diameter | 2.5 in |
3L Pitch Diameter | 2.16 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 2.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.5 in, AX Pitch Diameter 2.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6204Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6204Z C3)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707001-0608)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod SAE 8 (207408)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD (3V801)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45118)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK26X5/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (1241B)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- ZORO SELECT FHP Sheave, BK80 x 1-1/8 (BK80118)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- Zoro Select V-Belt Pulleys