Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK26X5/8
Zoro # G610986920
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Diameter 5/8 in
- Number of Set Screws 1
- 3L Pitch Diameter 2.06 in
- Standards REACH Certification, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK26X5/8
- Zoro # G610986920
- UPC # 00195057085817
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Bore Diameter | 5/8 in |
3L Pitch Diameter | 2.06 in |
Face Diameter | 2.4 in |
Hub Diameter | 1 9/16 in |
A Pitch Diameter | 2.4 in |
Outside Diameter | 2.65 in |
Overall Width | 1 1/8 in |
Pitch Diameter | 2.06 in (3L), 2.4 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.66 in |
4L Pitch Diameter | 2.4 in |
Maximum Bore Diameter | 1 in |
AX Pitch Diameter | 2.4 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 2.06 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.4 in, AX Pitch Diameter 2.4 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 2, Steel Bright (K1151.2637020)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- PACKARD Motor, 3.3In Dia, 1/25 Hp, 115V, 1550 RPM (40030)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 10 # of Teeth (08BS10H X 12)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.75" OD (3V4753)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.12" OD (3V4121)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.00" OD (3V803)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2834)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD10458)
- Zoro Select V-Belt Pulleys