Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK23X5/8
Zoro # G510987058
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Number of Set Screws 1
- Material Fabrication Cast
- Material Cast Iron
- Overall Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK23X5/8
- Zoro # G510987058
- UPC # 00195057085732
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 1 1/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
A Pitch Diameter | 2.1 in |
Bore Diameter | 5/8 in |
Hub Diameter | 1 9/16 in |
Face Width | 0.66 in |
3L Pitch Diameter | 1.76 in |
Outside Diameter | 2.35 in |
Face Diameter | 2.1 in |
Pitch Diameter | 1.76 in (3L), 2.1 in (4L, A) |
4L Pitch Diameter | 2.1 in |
AX Pitch Diameter | 2.1 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 1.76 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.1 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.1 in, AX Pitch Diameter 2.1 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL21H)
- SIOUX TOOLS SNAPON GUARD 7 in (2321)
- D&D Timing Belt, 8M, 20 x 624mm PL, T78 (624-8M-20)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 16.35 in OD (1601B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.40" OD (5V444)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK3658)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.15" OD (3V3153)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- ZORO SELECT FHP Sheave, AK54-QT (AK54)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.15 in OD (583B)
- Zoro Select Pulleys & Sheaves