Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK21X5/8
Zoro # G010987121
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- Pitch Diameter 1.56 in (3L), 1.9 in (4L, A)
- Material Fabrication Cast
- Number of Set Screws 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK21X5/8
- Zoro # G010987121
- UPC # 00195057085671
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 1.56 in (3L), 1.9 in (4L, A) |
Face Width | 0.66 in |
A Pitch Diameter | 1.9 in |
Face Diameter | 1.9 in |
Hub Diameter | 1 9/16 in |
Overall Width | 1 1/8 in |
3L Pitch Diameter | 1.56 in |
Outside Diameter | 2.15 in |
Bore Diameter | 5/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
Maximum Bore Diameter | 7/8 in |
AX Pitch Diameter | 1.9 in |
4L Pitch Diameter | 1.9 in |
Length through Bore | 15/16 in |
Description
Sheave, 3L Pitch Diameter 1.56 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.9 in, AX Pitch Diameter 1.9 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VML3)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40BS19H X 1)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK391)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.00" OD (3V803)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75 in OD (2BK50118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 7.15" OD (684B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.60" OD (3V562)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.35" OD (704B)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.75 inch OD (3B124SK)
- Zoro Select V-Belt Pulleys