Shop All V-Belt Pulleys
Zoro Select
Sheave, 5/8 in dia. Bore, Fixed Bore
Mfr # AK104X5/8
Zoro # G010987145
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Overall Width 1 1/2 in
- Material Cast Iron
- Bore Diameter 5/8 in
- Hub Diameter 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK104X5/8
- Zoro # G010987145
- UPC # 00195057087545
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Overall Width | 1 1/2 in |
Bore Diameter | 5/8 in |
Hub Diameter | 1 7/8 in |
3L Pitch Diameter | 9.66 in |
Pitch Diameter | 10 in (4L, A), 9.66 in (3L) |
Face Diameter | 10 in |
A Pitch Diameter | 10 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.75 in |
Outside Diameter | 10.25 in |
4L Pitch Diameter | 10 in |
AX Pitch Diameter | 10 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L710 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710)
- SHARPE MANUFACTURING 606B FILTER AIR CONTROL UNIT (SH6730)
- WESTWARD Pressure/Vacuum Gauge (AMC083A-1)
- BOSTON GEAR Miter Gear-14 Pitch (L124Y)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5034)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.75 in OD (BK36)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD (541B)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95 in OD (2BK40118)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK341)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.30" OD (5V1033)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (AK41x3/4)
- Zoro Select Pulleys & Sheaves