Shop All V-Belt Pulleys
Zoro Select
Sheave, 3/4 in dia. Bore, Fixed Bore
Mfr # BK72X3/4
Zoro # G810987383
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- Standards REACH Certification, RoHS Compliant
- Number of Set Screws 1
- B Pitch Diameter 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK72X3/4
- Zoro # G810987383
- UPC # 00195057090989
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
B Pitch Diameter | 6.6 in |
A Pitch Diameter | 6.2 in |
Hub Diameter | 2 3/8 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Outside Diameter | 6.95 in |
Overall Width | 1 9/16 in |
Face Width | 0.88 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 6.2 in (4L, A), 6.6 in (5L, B) |
Face Diameter | 6.6 in |
5L Pitch Diameter | 6.6 in |
AX Pitch Diameter | 6.2 in |
4L Pitch Diameter | 6.2 in |
BX Pitch Diameter | 6.6 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.2 in, 5L Pitch Diameter 6.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.2 in, AX Pitch Diameter 6.2 in, B Pitch Diameter 6.6 in, BX Pitch Diameter 6.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage (EM3157T-G)
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- CONTINENTAL CONTITECH 3V335 Wrapped V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V335)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RCB101416)
- ZORO SELECT V-Belt Sheave, Classical, 20.0 dia x 4B-SF (2004B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD (5V1035)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (3V4751)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5258)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.35" OD (704B)
- ZORO SELECT V-Belt Sheave, 1.4 lb, Cast Iron (AK39H)
- TB WOODS V-Belt Sheave, Classical, 12.4 dia x 5B-SF (1245B)
- Zoro Select Pulleys & Sheaves